Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE LC CBL DIA 2.00
Mfr # SG-LC-200-UB
Zoro # G4903763
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- # of Mesh Weaves Single
- Wire Mesh Style Lace Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SG-LC-200-UB
- Zoro # G4903763
- UPC # 782862884911
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE LC CBL DIA 2.00 |
Eye Style | Universal Bale Eye |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Wire Mesh Style | Lace Closing |
Breaking Strength (lbs) | 3260 |
Grip Range (in) | 2.00 - 2.50 |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP SG UNIV BALE LC CBL DIA 2.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2ft.L, Pre-Glvnzd Steel, 12 ga. (FS-201SS PG 24.00)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Ericson Cable Support Grips