Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE LC CBL DIA 1.50
Mfr # SG-LC-150-UB
Zoro # G4910316
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Single
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-150-UB
- Zoro # G4910316
- UPC # 782862884898
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE LC CBL DIA 1.50 |
Eye Style | Universal Bale Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 1.50 - 1.75 |
Wire Mesh Style | Lace Closing |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 1610 |
Description
EGRP SG UNIV BALE LC CBL DIA 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 300A, 300V AC, Non-Indicating (JJN-300)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- Ericson Cord Grips