Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE CLM CBLE DIA 2.50
Mfr # SG-CM-250-UB
Zoro # G4903736
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material 304 Stainless Steel
- Grip Range (in) 2.50 - 3.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-250-UB
- Zoro # G4903736
- UPC # 782862884485
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE CLM CBLE DIA 2.50 |
Eye Style | Universal Bale Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 2.50 - 3.00 |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 3260 |
Description
EGRP SG UNIV BALE CLM CBLE DIA 2.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412202012WSSC)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (TRS75R)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- Ericson Cable Support Grips