Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE CLM CBLE DIA 1.50
Mfr # SG-CM-150-UB
Zoro # G4911795
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- # of Mesh Weaves Single
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 1.50 - 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-150-UB
- Zoro # G4911795
- UPC # 782862884454
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE CLM CBLE DIA 1.50 |
Eye Style | Universal Bale Eye |
Color | Metal |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 1.50 - 1.75 |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Closed Mesh |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 1610 |
Description
EGRP SG UNIV BALE CLM CBLE DIA 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/2” Diameter – 100' Feet Long – Black (NWL922)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux (XUX5APANM12)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- Ericson Cable Support Grips