Shop All Cable Support Grips
Ericson
EGRP SG UNIV BALE CLM CBLE DIA 1.00
Mfr # SG-CM-100-UB
Zoro # G4911043
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Grip Range (in) 1.00 - 1.25
- UL UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-CM-100-UB
- Zoro # G4911043
- UPC # 782862884430
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG UNIV BALE CLM CBLE DIA 1.00 |
Eye Style | Universal Bale Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 1.00 - 1.25 |
UL | UL Listed |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1610 |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Description
EGRP SG UNIV BALE CLM CBLE DIA 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, 5/8" (FS-5/8NS E/G)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- Ericson Cable Support Grips