Shop All Cable Support Grips
Ericson
EGRP SG SGL EYE LC CBLE DIA 3.50
Mfr # SG-LC-350-SE
Zoro # G4909327
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Wire Mesh Style Lace Closing
- Grip Range (in) 3.50 - 4.00
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-350-SE
- Zoro # G4909327
- UPC # 782862884720
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG SGL EYE LC CBLE DIA 3.50 |
Eye Style | Single Eye |
Color | Metal |
Wire Mesh Style | Lace Closing |
Grip Range (in) | 3.50 - 4.00 |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 4900 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Description
EGRP SG SGL EYE LC CBLE DIA 3.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.41.10)
- WBOX CAT6 PATCH PANEL 24 PORT (0E-C6PP24)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- Ericson Cord Grips