Shop All Cable Support Grips
Ericson
EGRP SG SGL EYE LC CBLE DIA 2.50
Mfr # SG-LC-250-SE
Zoro # G4911488
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- # of Mesh Weaves Single
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 2.50 - 3.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-250-SE
- Zoro # G4911488
- UPC # 782862884706
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG SGL EYE LC CBLE DIA 2.50 |
Eye Style | Single Eye |
Color | Metal |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.50 - 3.00 |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 3260 |
Wire Mesh Style | Lace Closing |
Description
EGRP SG SGL EYE LC CBLE DIA 2.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- Ericson Cable Support Grips