Shop All Cable Support Grips
Ericson
EGRP SG SGL EYE LC CBLE DIA 1.50
Mfr # SG-LC-150-SE
Zoro # G4910553
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Wire Mesh Style Lace Closing
- Breaking Strength (lbs) 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SG-LC-150-SE
- Zoro # G4910553
- UPC # 782862884676
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG SGL EYE LC CBLE DIA 1.50 |
Eye Style | Single Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Wire Mesh Style | Lace Closing |
Breaking Strength (lbs) | 1610 |
# of Mesh Weaves | Single |
Grip Range (in) | 1.50 - 1.75 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP SG SGL EYE LC CBLE DIA 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC (CHF240)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- Ericson Cable Support Grips