Shop All Cable Support Grips
Ericson
EGRP SG SGL EYE LC CBLE DIA 1.00
Mfr # SG-LC-100-SE
Zoro # G4909467
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- # of Mesh Weaves Single
- Wire Mesh Style Lace Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-100-SE
- Zoro # G4909467
- UPC # 782862884652
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG SGL EYE LC CBLE DIA 1.00 |
Eye Style | Single Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Wire Mesh Style | Lace Closing |
Grip Range (in) | 1.00 - 1.25 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1610 |
Description
EGRP SG SGL EYE LC CBLE DIA 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, S (A1043DSC)
- SQUARE D Circuit breaker accessory, PowerPact J, shield, lug, long (S37450)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (BRY8266NP)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (A30R3012HCR)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- Ericson Cord Grips