Shop All Cable Support Grips
Ericson
EGRP SG OFFSET EYE LC CBLE DIA 1.75
Mfr # SG-LC-175-OFS
Zoro # G4911208
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- # of Mesh Weaves Single
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-175-OFS
- Zoro # G4911208
- UPC # 782862884799
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG OFFSET EYE LC CBLE DIA 1.75 |
Eye Style | Offset Eye |
Color | Metal |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Lace Closing |
Grip Range (in) | 1.75 - 2.00 |
Breaking Strength (lbs) | 2000 |
Description
EGRP SG OFFSET EYE LC CBLE DIA 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20/20A, 1 Pole, 120/240V AC (UBIP2020)
- MELTRIC 37-98043 INLET (37-98043)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- Ericson Cable Support Grips