Shop All Cable Support Grips
Ericson
EGRP SG OFFSET EYE LC CBLE DIA 1.25
Mfr # SG-LC-125-OFS
Zoro # G4907552
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset Eye
- Color Metal
- Wire Mesh Style Lace Closing
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # SG-LC-125-OFS
- Zoro # G4907552
- UPC # 782862884775
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG OFFSET EYE LC CBLE DIA 1.25 |
Eye Style | Offset Eye |
Color | Metal |
Wire Mesh Style | Lace Closing |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | 1.25 - 1.50 |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 1500 |
Description
EGRP SG OFFSET EYE LC CBLE DIA 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (XTCE025C01B)
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB5AJ3)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- Ericson Cable Support Grips