Shop All Cable Support Grips
Ericson
EGRP SG DBLE EYE LC CBLE DIA 2.50
Mfr # SG-LC-250-DE
Zoro # G4907114
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- # of Mesh Weaves Single
- Mesh Weave Material 304 Stainless Steel
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-250-DE
- Zoro # G4907114
- UPC # 782862884591
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG DBLE EYE LC CBLE DIA 2.50 |
Eye Style | Double Eye |
Color | Metal |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Breaking Strength (lbs) | 3260 |
Wire Mesh Style | Lace Closing |
Grip Range (in) | 2.50 - 3.00 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP SG DBLE EYE LC CBLE DIA 2.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP4K0601BW3)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- Ericson Cable Support Grips