Shop All Cable Support Grips
Ericson
EGRP SG DBLE EYE LC CBLE DIA 1.75
Mfr # SG-LC-175-DE
Zoro # G4907498
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Wire Mesh Style Lace Closing
- Grip Range (in) 1.75 - 2.00
- Breaking Strength (lbs) 2150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-175-DE
- Zoro # G4907498
- UPC # 782862884577
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG DBLE EYE LC CBLE DIA 1.75 |
Eye Style | Double Eye |
Color | Metal |
Wire Mesh Style | Lace Closing |
Grip Range (in) | 1.75 - 2.00 |
Breaking Strength (lbs) | 2150 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Description
EGRP SG DBLE EYE LC CBLE DIA 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A (LC1D115G6)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Ericson Cord Grips