Shop All Cable Support Grips
Ericson
EGRP SG DBLE EYE LC CBLE DIA 1.50
Mfr # SG-LC-150-DE
Zoro # G4910447
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- # of Mesh Weaves Single
- Breaking Strength (lbs) 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-150-DE
- Zoro # G4910447
- UPC # 782862884560
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG DBLE EYE LC CBLE DIA 1.50 |
Eye Style | Double Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 1610 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Lace Closing |
Grip Range (in) | 1.50 - 1.75 |
Description
EGRP SG DBLE EYE LC CBLE DIA 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Ericson Cable Support Grips