Shop All Cable Support Grips
Ericson
EGRP SG DBLE EYE LC CBLE DIA 1.00
Mfr # SG-LC-100-DE
Zoro # G4910544
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Grip Range (in) 1.00 - 1.25
- Wire Mesh Style Lace Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SG-LC-100-DE
- Zoro # G4910544
- UPC # 782862884546
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SG DBLE EYE LC CBLE DIA 1.00 |
Eye Style | Double Eye |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 1.00 - 1.25 |
Wire Mesh Style | Lace Closing |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 1610 |
# of Mesh Weaves | Single |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
EGRP SG DBLE EYE LC CBLE DIA 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- HALEX 1/2 IN EMT ONE HOLD STRAP 4/BG (96151)
- COLEMAN CABLE Cord Sets 2Ft 18/2 Sm Applianc (0293)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Ericson Cord Grips