Shop All Cable Support Grips
Ericson
EGRP SERV DRP UNIV BALE HD CB DIA .85
Mfr # SDHD-85-UB
Zoro # G4911752
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Universal Bale Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material Galvanized Wire
- Grip Range (in) .82 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SDHD-85-UB
- Zoro # G4911752
- UPC # 782862887707
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP SERV DRP UNIV BALE HD CB DIA .85 |
Eye Style | Universal Bale Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | .82 - 1.00 |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Breaking Strength (lbs) | 1900 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
EGRP SERV DRP UNIV BALE HD CB DIA .85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Ericson Cable Support Grips