Shop All Cable Support Grips
Ericson
EGRP LD PULL GRP
Mfr # JPG-100
Zoro # G4903815
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible Eye
- Color Metal
- Ideal Application Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope.
- Grip Range (in) 1.00 - 1.25
- Breaking Strength (lbs) 3900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # JPG-100
- Zoro # G4903815
- UPC # 782862888063
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP LD PULL GRP |
Eye Style | Flexible Eye |
Color | Metal |
Ideal Application | Designed for overhead, underground or in-plant wiring applications and serve as reusable tools for pulling insulated conductors, bare wires, cable, fiber optic cable and nylon and wire rope. |
Grip Range (in) | 1.00 - 1.25 |
Breaking Strength (lbs) | 3900 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
Description
EGRP LD PULL GRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 416S PIN PLUG (MS3106A14S2P)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- ZORO SELECT Channel OD Tubing Strap, 5/8 In, Gold (V100 5/8Y)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- Ericson Cord Grips