Shop All Cable Support Grips
Ericson
EGRP HD SG SE CS M DBL WV CB 1.0-1.24
Mfr # SGHD-CM-100-SE
Zoro # G4904393
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single Eye
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- # of Mesh Weaves Double
- Breaking Strength (lbs) 2678
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SGHD-CM-100-SE
- Zoro # G4904393
- UPC # 782862885406
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP HD SG SE CS M DBL WV CB 1.0-1.24 |
Eye Style | Single Eye |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Double |
Breaking Strength (lbs) | 2678 |
Mesh Weave Material | 304 Stainless Steel |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | 1.00 - 1.25 |
Description
EGRP HD SG SE CS M DBL WV CB 1.0-1.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- Ericson Cord Grips