Shop All Cable Support Grips
Ericson
EGRP HD SG DE CS M DBL WV CB .75
Mfr # SGHD-CM-075-DE
Zoro # G4904436
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Double
- Grip Range (in) .75 - 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SGHD-CM-075-DE
- Zoro # G4904436
- UPC # 782862885437
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP HD SG DE CS M DBL WV CB .75 |
Eye Style | Double Eye |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Double |
Grip Range (in) | .75 - 1.00 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
cUL | cUL Listed |
Mesh Weave Material | 316 Stainless Steel |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 2080 |
UL | UL Listed |
Description
EGRP HD SG DE CS M DBL WV CB .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- Ericson Cord Grips