Shop All Cable Support Grips
Ericson
EGRP HD SG DE CS M DBL WV CB 3.0
Mfr # SGHD-CM-300-DE
Zoro # G4910325
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Wire Mesh Style Closed Mesh
- Mesh Weave Material 316 Stainless Steel
- Grip Range (in) 3.00 - 3.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SGHD-CM-300-DE
- Zoro # G4910325
- UPC # 782862885499
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP HD SG DE CS M DBL WV CB 3.0 |
Eye Style | Double Eye |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | 316 Stainless Steel |
Grip Range (in) | 3.00 - 3.50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Double |
Breaking Strength (lbs) | 12000 |
Description
EGRP HD SG DE CS M DBL WV CB 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3624)
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- Ericson Cord Grips