Shop All Cable Support Grips
Ericson
EGRP HD SG DE CS M DBL WV CB 2.0
Mfr # SGHD-CM-200-DE
Zoro # G4909756
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- UL UL Listed
- Mesh Weave Material 316 Stainless Steel
- cUL cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SGHD-CM-200-DE
- Zoro # G4909756
- UPC # 782862885475
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP HD SG DE CS M DBL WV CB 2.0 |
Eye Style | Double Eye |
Color | Metal |
UL | UL Listed |
Mesh Weave Material | 316 Stainless Steel |
cUL | cUL Listed |
# of Mesh Weaves | Double |
Breaking Strength (lbs) | 8940 |
Grip Range (in) | 2.00 - 2.50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Description
EGRP HD SG DE CS M DBL WV CB 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Split Ring Remote, Adj. (RIBXJA)
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Ericson Cable Support Grips