Shop All Cable Support Grips
Ericson
EGRP HD SG DE CS M DBL WV CB 1.0-1.24
Mfr # SGHD-CM-125-DE
Zoro # G4909853
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double Eye
- Color Metal
- Grip Range (in) 1.25 - 1.50
- Wire Mesh Style Closed Mesh
- UL UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SGHD-CM-125-DE
- Zoro # G4909853
- UPC # 782862885451
- Country of Origin United States
- Category Cable Support Grips
Details
Item | EGRP HD SG DE CS M DBL WV CB 1.0-1.24 |
Eye Style | Double Eye |
Color | Metal |
Grip Range (in) | 1.25 - 1.50 |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
# of Mesh Weaves | Double |
Breaking Strength (lbs) | 4490 |
cUL | cUL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | 316 Stainless Steel |
Description
EGRP HD SG DE CS M DBL WV CB 1.0-1.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122420123PTC)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- Ericson Cable Support Grips