Shop All Cable Support Grips
Ericson
EGRP DUP CG FEM CBL .37 3/4"NPT
Mfr # DCG-37-F3-F
Zoro # G4907236
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- Wire Mesh Style Closed Mesh
- Grip Range (in) .25 - .38
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-37-F3-F
- Zoro # G4907236
- UPC # 782862889077
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.75 |
Details
Item | EGRP DUP CG FEM CBL .37 3/4"NPT |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .25 - .38 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP DUP CG FEM CBL .37 3/4 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Whte Painted Steel (FS-200SS WT 36.00)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- Ericson Cord Grips