Shop All Cable Support Grips
Ericson
EGRP DUP CG FEM CBL .37 1/2"NPT
Mfr # DCG-37-F2-F
Zoro # G4909293
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- Grip Range (in) .25 - .38
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-37-F2-F
- Zoro # G4909293
- UPC # 782862888872
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | EGRP DUP CG FEM CBL .37 1/2"NPT |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | .25 - .38 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Wire Mesh Style | Closed Mesh |
Description
EGRP DUP CG FEM CBL .37 1/2 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Straight, Nylon (4726)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- Ericson Cable Support Grips