Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 3.25 3"NPT
Mfr # DCG-325-F9
Zoro # G4911585
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Mesh Weave Material Galvanized Wire
- Wire Mesh Style Closed Mesh
- NPT Size (in) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-325-F9
- Zoro # G4911585
- UPC # 782862897157
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3 |
Details
Item | EGRP DUP CG CBL DIA 3.25 3"NPT |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | 3.00 - 3.25 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Description
EGRP DUP CG CBL DIA 3.25 3 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC (GDG3-15/100)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- Ericson Cable Support Grips