Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 3.00 3"NPT
Mfr # DCG-300-F9
Zoro # G4903438
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 3
- Wire Mesh Style Closed Mesh
- UL UL Listed
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-300-F9
- Zoro # G4903438
- UPC # 782862889978
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 3 |
Details
Item | EGRP DUP CG CBL DIA 3.00 3"NPT |
Color | Metal |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.81 - 3.00 |
Mesh Weave Material | Galvanized Wire |
# of Mesh Weaves | Single |
cUL | cUL Certified |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
EGRP DUP CG CBL DIA 3.00 3 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW4-B)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- Ericson Cable Support Grips