Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 2.62 3"NPT
Mfr # DCG-262-F9
Zoro # G4910097
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Certified
- UL UL Listed
- # of Mesh Weaves Single
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-262-F9
- Zoro # G4910097
- UPC # 782862889954
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2 |
Details
Item | EGRP DUP CG CBL DIA 2.62 3"NPT |
Color | Metal |
cUL | cUL Certified |
UL | UL Listed |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | 2.44 - 2.63 |
Description
EGRP DUP CG CBL DIA 2.62 3 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10020)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- Ericson Cable Support Grips