Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 2.18 2 1/2" NPT
Mfr # DCG-218-F8
Zoro # G4909957
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Certified
- # of Mesh Weaves Single
- Grip Range (in) 2.06 - 2.19
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-218-F8
- Zoro # G4909957
- UPC # 782862889923
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2.5 |
Details
Item | EGRP DUP CG CBL DIA 2.18 2 1/2" NPT |
Color | Metal |
cUL | cUL Certified |
# of Mesh Weaves | Single |
Grip Range (in) | 2.06 - 2.19 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
Description
EGRP DUP CG CBL DIA 2.18 2 1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50C0875B)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- Ericson Cord Grips