Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 2.06 2 1/2" NPT
Mfr # DCG-206-F8
Zoro # G4903334
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 2.5
- # of Mesh Weaves Single
- Wire Mesh Style Closed Mesh
- UL UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-206-F8
- Zoro # G4903334
- UPC # 782862889916
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2.5 |
Details
Item | EGRP DUP CG CBL DIA 2.06 2 1/2" NPT |
Color | Metal |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
UL | UL Listed |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
cUL | cUL Certified |
Grip Range (in) | 1.94 - 2.06 |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP DUP CG CBL DIA 2.06 2 1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- POWER GEAR Cable Ties, Assorted Sizes, PK1000 (50724)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- Ericson Cord Grips