Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 1.50 2" NPT
Mfr # DCG-150-F7
Zoro # G4911838
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- NPT Size (in) 2
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # DCG-150-F7
- Zoro # G4911838
- UPC # 782862889763
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2 |
Details
Item | EGRP DUP CG CBL DIA 1.50 2" NPT |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
UL | UL Listed |
Grip Range (in) | 1.31 - 1.44 |
cUL | cUL Certified |
Description
EGRP DUP CG CBL DIA 1.50 2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyswitch (1W7B2626)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360B)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMF-6-1/4)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- Ericson Cord Grips