Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 1.37 1-1/2" NPT
Mfr # DCG-137-F6
Zoro # G4909162
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Wire Mesh Style Closed Mesh
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-137-F6
- Zoro # G4909162
- UPC # 782862889558
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1.5 |
Details
Item | EGRP DUP CG CBL DIA 1.37 1-1/2" NPT |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Grip Range (in) | 1.25 - 1.38 |
Mesh Weave Material | Galvanized Wire |
cUL | cUL Certified |
UL | UL Listed |
Description
EGRP DUP CG CBL DIA 1.37 1-1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- NVENT HOFFMAN Screw-Cover, Type 3r, 18.00x18.00x10.00 (A18R1810)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- REMKE Cord Grip, Alum, 3/4" NPT, .438-.500 (RSR-2108)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- Ericson Cord Grips