Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 1.12 1-1/4" NPT
Mfr # DCG-112-F5
Zoro # G4908812
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- cUL cUL Certified
- Wire Mesh Style Closed Mesh
- Grip Range (in) 1.00 - 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-112-F5
- Zoro # G4908812
- UPC # 782862889336
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1.25 |
Details
Item | EGRP DUP CG CBL DIA 1.12 1-1/4" NPT |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
cUL | cUL Certified |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | 1.00 - 1.125 |
# of Mesh Weaves | Single |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
EGRP DUP CG CBL DIA 1.12 1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- UNISTRUT Strut 4 Hole Splc Clevis (RP1377EG)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Ericson Cord Grips