Shop All Cable Support Grips
Ericson
EGRP DUP CG CBL DIA 1.00 1-1/4 NPT
Mfr # DCG-100-F5
Zoro # G4910027
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- cUL cUL Certified
- Grip Range (in) .88 - 1.00
- UL UL Listed
- NPT Size (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-100-F5
- Zoro # G4910027
- UPC # 782862889329
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1.25 |
Details
Item | EGRP DUP CG CBL DIA 1.00 1-1/4 NPT |
Color | Metal |
cUL | cUL Certified |
Grip Range (in) | .88 - 1.00 |
UL | UL Listed |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP DUP CG CBL DIA 1.00 1-1/4 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- ATC 385A Series Timer/Counter with Memory (385A-500-Q50-PX)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- Ericson Cable Support Grips