Shop All Cable Support Grips
Ericson
EGRP DUP CG 90D CBL .62 3/4"NPT
Mfr # DCG-62-F3-90
Zoro # G4912915
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material Galvanized Wire
- Wire Mesh Style Closed Mesh
- Grip Range (in) .50 - .63
- cUL cUL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-62-F3-90
- Zoro # G4912915
- UPC # 782862888995
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.75 |
Details
Item | EGRP DUP CG 90D CBL .62 3/4"NPT |
Color | Metal |
Mesh Weave Material | Galvanized Wire |
Wire Mesh Style | Closed Mesh |
Grip Range (in) | .50 - .63 |
cUL | cUL Certified |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
# of Mesh Weaves | Single |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
EGRP DUP CG 90D CBL .62 3/4 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- AIMS POWER Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWRINV400W)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM12E12)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- Ericson Cable Support Grips