Shop All Cable Support Grips
Ericson
EGRP DUP CG 90D CBL .37 3/4"NPT
Mfr # DCG-37-F3-90
Zoro # G4909004
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- # of Mesh Weaves Single
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Mesh Weave Material Galvanized Wire
- Grip Range (in) .25 - .38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-37-F3-90
- Zoro # G4909004
- UPC # 782862888971
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.75 |
Details
Item | EGRP DUP CG 90D CBL .37 3/4"NPT |
Color | Metal |
# of Mesh Weaves | Single |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Mesh Weave Material | Galvanized Wire |
Grip Range (in) | .25 - .38 |
UL | UL Listed |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
cUL | cUL Certified |
Description
EGRP DUP CG 90D CBL .37 3/4 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- SQUARE D Switch, Selector, On/Off (9999SC22)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- Ericson Cable Support Grips