Shop All Cable Support Grips
Ericson
EGRP DUP CG 90D CBL .37 1/2"NPT
Mfr # DCG-37-F2-90
Zoro # G4907202
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- UL UL Listed
- Grip Range (in) .25 - .38
- NPT Size (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-37-F2-90
- Zoro # G4907202
- UPC # 782862888773
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 0.5 |
Details
Item | EGRP DUP CG 90D CBL .37 1/2"NPT |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
UL | UL Listed |
Grip Range (in) | .25 - .38 |
cUL | cUL Certified |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
# of Mesh Weaves | Single |
Description
EGRP DUP CG 90D CBL .37 1/2 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62N2)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- Ericson Cable Support Grips