Shop All Cable Support Grips
Ericson
EGRP DUP CG 90D CBL 1.50 2"NPT
Mfr # DCG-150-F7-90
Zoro # G4907918
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) 1.31 - 1.44
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- # of Mesh Weaves Single
- Wire Mesh Style Closed Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # DCG-150-F7-90
- Zoro # G4907918
- UPC # 782862889831
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2 |
Details
Item | EGRP DUP CG 90D CBL 1.50 2"NPT |
Color | Metal |
Grip Range (in) | 1.31 - 1.44 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Mesh Weave Material | Galvanized Wire |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP DUP CG 90D CBL 1.50 2 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1400BLK)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Ericson Cord Grips