Shop All Cable Support Grips
Ericson
EGRP CG FEM CBL DIA .87 1-1/4" NPT
Mfr # CG-87-F5-F
Zoro # G4911664
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 1 1/4"
- Grip Range (in) .75 - .87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-87-F5-F
- Zoro # G4911664
- UPC # 782862891278
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 1/4" |
Details
Item | EGRP CG FEM CBL DIA .87 1-1/4" NPT |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | .75 - .87 |
Description
EGRP CG FEM CBL DIA .87 1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- IDEAL Mechanical Conn, SetScrew, 10-18 AWG, PK100 (30-222)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 350A, 600V AC, Non-Indicating (HSJ350)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- Ericson Cord Grips