Shop All Cable Support Grips
Ericson
EGRP CG 90D CBL DIA 2.0 2" NPT
Mfr # CG-200-F7-90
Zoro # G4910562
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Grip Range (in) 1.937 - 2.000
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CG-200-F7-90
- Zoro # G4910562
- UPC # 782862890790
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2" |
Details
Item | EGRP CG 90D CBL DIA 2.0 2" NPT |
Color | Metal |
Grip Range (in) | 1.937 - 2.000 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP CG 90D CBL DIA 2.0 2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Ericson Cable Support Grips