Shop All Cable Support Grips
Ericson
EGRP CG 90D CBL DIA 1.93" NPT
Mfr # CG-193-F7-90
Zoro # G4911515
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
- Grip Range (in) 1.875 - 1.937
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-193-F7-90
- Zoro # G4911515
- UPC # 782862890783
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 2" |
Details
Item | EGRP CG 90D CBL DIA 1.93" NPT |
Color | Metal |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Grip Range (in) | 1.875 - 1.937 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Description
EGRP CG 90D CBL DIA 1.93 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR16P)
- GARDNER BENDER Door Switch, On/Off, SPST (GSW-26)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- Ericson Cable Support Grips