Shop All Cable Support Grips
Ericson
EGRP CG 90D CBL 1.37 1-1/2"NPT
Mfr # CG-137-F6-90
Zoro # G4907184
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- NPT Size (in) 1 1/2"
- Grip Range (in) 1.25 - 1.37
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-137-F6-90
- Zoro # G4907184
- UPC # 782862890714
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 1/2" |
Details
Item | EGRP CG 90D CBL 1.37 1-1/2"NPT |
Color | Metal |
Grip Range (in) | 1.25 - 1.37 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
EGRP CG 90D CBL 1.37 1-1/2 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, Malleable Iron (1508)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1001-0AB00-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- Ericson Cord Grips