Shop All Cable Support Grips
Ericson
EGRP CG 45D CBL 1.37 1-1/4"NPT
Mfr # CG-137-F5-45
Zoro # G4910167
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- NPT Size (in) 1 1/4"
- Grip Range (in) 1.25 - 1.37
- Ideal Application Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CG-137-F5-45
- Zoro # G4910167
- UPC # 782862891025
- Country of Origin United States
- Category Cable Support Grips
Dimensions
NPT Size (in) | 1 1/4" |
Details
Item | EGRP CG 45D CBL 1.37 1-1/4"NPT |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 1.25 - 1.37 |
Ideal Application | Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment |
Description
EGRP CG 45D CBL 1.37 1-1/4 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- KILLARK Bushing, Reducing (R-21)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Ericson Cable Support Grips