Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV RD M CD 4.0/CB 2.5
Mfr # CRG-C4-RC-250
Zoro # G4911095
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Mesh Weave Material 304 Stainless Steel
- Conduit Size (in) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C4-RC-250
- Zoro # G4911095
- UPC # 782862887158
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 4 |
Details
Item | EGRP CD RS GP SG WV RD M CD 4.0/CB 2.5 |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 4080 |
# of Mesh Weaves | Single |
Grip Range (in) | 2.50 - 3.50 |
Wire Mesh Style | Rod Closing |
Description
EGRP CD RS GP SG WV RD M CD 4.0/CB 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- Ericson Cord Grips