Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB .75/CD .5
Mfr # CRG-C.75-CM-050
Zoro # G4907148
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Grip Range (in) .50 - .63
- Conduit Size (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C.75-CM-050
- Zoro # G4907148
- UPC # 782862885529
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 0.75 |
Details
Item | EGRP CD RS GP SG WV CS M CB .75/CD .5 |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Grip Range (in) | .50 - .63 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Breaking Strength (lbs) | 530 |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Description
EGRP CD RS GP SG WV CS M CB .75/CD .5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- Ericson Cable Support Grips