Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 6.0/CD 3.0
Mfr # CRG-C6-CM-300
Zoro # G4909738
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Conduit Size (in) 6
- Grip Range (in) 3.00 - 3.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CRG-C6-CM-300
- Zoro # G4909738
- UPC # 782862886243
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 6 |
Details
Item | EGRP CD RS GP SG WV CS M CB 6.0/CD 3.0 |
Color | Metal |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 3.00 - 3.50 |
Mesh Weave Material | 304 Stainless Steel |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 2240 |
Description
EGRP CD RS GP SG WV CS M CB 6.0/CD 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- SQUARE D Starter 240Vac 36Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SCO2V02S)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Ericson Cord Grips