Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 5.0/CD 2.5
Mfr # CRG-C5-CM-250
Zoro # G4904646
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 2.50 - 3.00
- Ideal Application Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CRG-C5-CM-250
- Zoro # G4904646
- UPC # 782862886144
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 5 |
Details
Item | EGRP CD RS GP SG WV CS M CB 5.0/CD 2.5 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 2.50 - 3.00 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 2150 |
Description
EGRP CD RS GP SG WV CS M CB 5.0/CD 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC53-73-TABS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4121206CH)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Ericson Cable Support Grips