Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 4.0/CD 3.0
Mfr # CRG-C4-CM-300
Zoro # G4903964
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Conduit Size (in) 4
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Grip Range (in) 3.00 - 3.50
- # of Mesh Weaves Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C4-CM-300
- Zoro # G4903964
- UPC # 782862885987
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 4 |
Details
Item | EGRP CD RS GP SG WV CS M CB 4.0/CD 3.0 |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Grip Range (in) | 3.00 - 3.50 |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 4080 |
Description
EGRP CD RS GP SG WV CS M CB 4.0/CD 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- NVENT HOFFMAN Hinge Pin Kits, SS Type 304 (GHPINSS)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- Ericson Cable Support Grips