Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 4.0/CD 2.0
Mfr # CRG-C4-CM-200
Zoro # G4910106
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Wire Mesh Style Closed Mesh
- Conduit Size (in) 4
- Breaking Strength (lbs) 2680
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C4-CM-200
- Zoro # G4910106
- UPC # 782862885963
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 4 |
Details
Item | EGRP CD RS GP SG WV CS M CB 4.0/CD 2.0 |
Color | Metal |
Wire Mesh Style | Closed Mesh |
Breaking Strength (lbs) | 2680 |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 2.00 - 2.50 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Description
EGRP CD RS GP SG WV CS M CB 4.0/CD 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24D018)
- CRESCENT NICHOLSON 8" Triangle Single Cut Regular Taper File (13875MN)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- Ericson Cord Grips