Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 3.5/CD 2.0
Mfr # CRG-C3.50-CM-200
Zoro # G4905382
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Mesh Weave Material 304 Stainless Steel
- Grip Range (in) 2.00 - 2.50
- Breaking Strength (lbs) 2970
- Sub Brand / Trademark e-Grip, Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # CRG-C3.50-CM-200
- Zoro # G4905382
- UPC # 782862885888
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 3.5 |
Details
Item | EGRP CD RS GP SG WV CS M CB 3.5/CD 2.0 |
Color | Metal |
Mesh Weave Material | 304 Stainless Steel |
Grip Range (in) | 2.00 - 2.50 |
Breaking Strength (lbs) | 2970 |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
# of Mesh Weaves | Single |
Wire Mesh Style | Closed Mesh |
Description
EGRP CD RS GP SG WV CS M CB 3.5/CD 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (6EAX7)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- Ericson Cable Support Grips