Shop All Cable Support Grips
Ericson
EGRP CD RS GP SG WV CS M CB 3.0/CD 2.0
Mfr # CRG-C3-CM-200
Zoro # G4912942
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metal
- Sub Brand / Trademark e-Grip, Strain Relief Grips
- Wire Mesh Style Closed Mesh
- # of Mesh Weaves Single
- Mesh Weave Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CRG-C3-CM-200
- Zoro # G4912942
- UPC # 782862885819
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size (in) | 3 |
Details
Item | EGRP CD RS GP SG WV CS M CB 3.0/CD 2.0 |
Color | Metal |
Sub Brand / Trademark | e-Grip, Strain Relief Grips |
Wire Mesh Style | Closed Mesh |
# of Mesh Weaves | Single |
Mesh Weave Material | 304 Stainless Steel |
Breaking Strength (lbs) | 3260 |
Grip Range (in) | 2.00 - 2.50 |
Ideal Application | Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage. |
Description
EGRP CD RS GP SG WV CS M CB 3.0/CD 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- INTERMATIC Timer, Spring Wound (FF6H)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- Ericson Cord Grips